- Air Drill
- 1/2" Chuck Size
- 800 rpm
- 3/8" NPT Air Inlet
- 3/8" Minimum Hose Size
features
- One-touch forward and reverse switch over trigger
- Through handle exhaust directs air away from work
- Polyurethane grip provides added comfort during continuous operation
| Rotation Speed [Max] | 800 rpm |
| Chuck Capacity | 1/2 in |
| Length | 7 3/4 in |
| Air Consumption [Average] | 5 ft3/min |
| Inlet Size | 3/8 in NPT |
| Chuck Type | Keyed |
| Control Type | Reversible, Trigger |
| Handle Type | Pistol Grip |
| Hose Size [Min] | 0.375 in |
| Weight | 3.25 LB |
| EAN or UPC | 722470017356 |

