- 1/2" Drive Size
- 25-300 ft lb Torque
- 4.20 ft3/min Air Flow
- 7 1/2" Length
features
- Twin hammer mechanism
| Hose Size [Min] | 0.375 in |
| Drive Size | 1/2 in |
| Inlet Size | 1/4 in NPT |
| Torque Range | 25 to 300 ft lb |
| Bolt Cap: Dia. | 1/2 in |
| Hose Size | 0.375 in |
| Torque [Max] | 550 ft lb |
| NPTF Size | 1/4 in |
| Air Consumption [Average] | 4.2 ft3/min |
| Length | 7 1/2 in |
| Weight | 5.8 LB |
| EAN or UPC | 663023017952 |

