- Impact Wrench
- 1/2" Standard Bolt Size
- 1/4" NPT Air Inlet
- 3/8" Minimum Hose Size
- 550 ft lb Max Torgue
| Torque Range | 25 to 300 ft lb |
| Inlet Size | 1/4 in NPT |
| Length | 9 1/2 in |
| Drive Size | 1/2 in |
| Torque [Max] | 550 ft lb |
| Hose Size [Min] | 0.375 in |
| Air Consumption [Average] | 4.2 ft3/min |
| Weight | 6.0 LB |
| EAN or UPC | 663023017945 |

