- 3/8" Drive Size
- 25-200 ft lb Torque
- 4 ft3/min Air Flow
- 1500 bpm
- 5 5/8" Length
features
- Strong steel hammer case
- Twin hammer mechanism
- One hand operation with forward and reverse push buttons
- Professional touch trigger for smooth, gradual control
- Through handle exhaust directs air away from work
- Four position torque management system
- Patented swivel inlet bushing rotates 360° and eliminates twisted hose
- Convenient grease fitting for easy lubrication
| Length | 5 5/8 in |
| Sound Level | 102 dB |
| Hose Size | 0.375 in |
| Rotation Speed [Max] | 14500 rpm |
| Air Consumption [Average] | 4 ft3/min |
| Inlet Size | 1/4 in NPT |
| Blows/Impacts Per Minute | 1500 blows/min |
| Free Speed [Max] | 14500 rpm |
| Hose Size [Min] | 0.375 in |
| NPTF Size | 1/4 in |
| Torque [Max] | 260 ft lb |
| Bolt Cap: Dia. | 7/16 in |
| Drive Size | 3/8 in |
| Torque Range | 25 to 200 ft lb |
| Weight | 5.5 LB |
| EAN or UPC | 663023015439 |

