- 3/8" Drive Size
- 150 rpm
- 10-50 ft lb Torque
- 4 ft3/min Air Flow
- 10" Length
features
- Ball-type socket retainer
- Polyurethane grip provides operator control and comfort while reducing vibration
- Forward and reverse switch located in the rear of ratchet head for one-handed operation
- Front-end exhaust directs air away from operator
| Length | 10 in |
| Torque [Max] | 65 ft lb |
| NPTF Size | 1/4 in |
| Drive Size | 3/8 in |
| Torque Range | 10 to 50 ft lb |
| Socket Drive Size | 3/8 in |
| Rotation Speed | 150 rpm |
| Air Consumption [Average] | 4 ft3/min |
| Hose Size | 0.375 in |
| Weight | 2.4 LB |

