- 3/8 in Drive Air Ratchet Wrench
| Handle Type | Comfort Grip |
| Drive Size | 3/8 in |
| Control Type | Lever Throttle |
| Air Consumption [Max] | 5.5 ft3/min |
| Weight | 2.44 LB |
| EAN or UPC | 722470174448 |
| Handle Type | Comfort Grip |
| Drive Size | 3/8 in |
| Control Type | Lever Throttle |
| Air Consumption [Max] | 5.5 ft3/min |
| Weight | 2.44 LB |
| EAN or UPC | 722470174448 |