- 3/8" Drive Size
- 150 rpm
- 5-18 ft lb Torque
- 4 ft3/min Air Flow
- 8 1/4" Length
features
- New handle design provides a better grip
- Lever throttle with full reverse and rear exhaust
- Measures only 7 1/2" long
| Length | 8 1/4 in |
| Torque Range | 5 to 18 ft lb |
| Hose Size | 0.375 in |
| NPTF Size | 1/4 in |
| Torque [Max] | 18 ft lb |
| Air Consumption [Average] | 4 ft3/min |
| Socket Drive Size | 3/8 in |
| Rotation Speed | 150 rpm |
| Drive Size | 3/8 in |
| Weight | 1.2 LB |

