- 3/8" Drive Size
- 25-50 ft lb Torque
- 4 ft3/min Air Flow
- 1800 bpm
- 5 1/4" Length
features
- Lightweight aluminum housing
- Textured pistol-grip handle
- Reversible
- Multi-torque regulator for positive speed control
| Hose Size | 0.375 in |
| Length | 5 1/4 in |
| Torque [Max] | 75 ft lb |
| Torque Range | 25 to 50 ft lb |
| Hose Size [Min] | 0.375 in |
| Blows/Impacts Per Minute | 1800 blows/min |
| Rotation Speed [Max] | 11000 rpm |
| Free Speed [Max] | 11000 rpm |
| Drive Size | 3/8 in |
| Bolt Cap: Dia. | 3/8 in |
| Inlet Size | 1/4 in NPT |
| Air Consumption [Average] | 4 ft3/min |
| NPTF Size | 1/4 in |
| Weight | 2.8 LB |

