- 3/8 in Reversible Air Drill
- 2,200 rpm
| Chuck Capacity | 3/8 in |
| Type | Reversible |
| Control Type | Trigger Start, Reversible |
| Rotation Speed | 2200 rpm |
| Free Speed | 2200 rpm |
| Air Consumption | 5.5 ft3/min |
| Handle Type | Comfort Grip |
| Weight | 2.25 LB |
| EAN or UPC | 722470174486 |

