- Inpact Wrench
- Pistol Grip
- 3/8" Drive Size
- 145 ft lb Torque
features
- Low weight design, black mirror finish and overmold comfort grip
- Smooth, powerful oil bath Dynapact Hammer unit
- Combined forward/reverse power management system
- Thru-handle exhaust with silencing technology
| Length | 2 1/2 in |
| Handle Type | Pistol Grip |
| Control Type | Trigger |
| Drive Type | Male Square |
| Drive Size | 3/8 in |
| Torque [Max] | 145 ft lb |
| Air Consumption [Average] | 6.5 ft3/min |
| Weight | 2.56 LB |
| EAN or UPC | 722470174424 |

