- Inpact Wrench
- Pistol Grip
- 3/4" Drive Size
- 750 ft lb Torque
features
- Low weight design, black mirror finish and overmold comfort grip
- Thru-handle exhaust with silencing technology
- Combined forward/reverse power management system
- Smooth, powerful oil bath Dynapact Hammer unit
| Air Consumption [Average] | 6.5 ft3/min |
| Drive Type | Male Square |
| Length | 3 in |
| Control Type | Trigger |
| Torque [Max] | 400 ft lb |
| Drive Size | 1/2 in |
| Handle Type | Pistol Grip |
| Weight | 5.19 LB |
| EAN or UPC | 722470174400 |

