- Inpact Wrench
- Pistol Grip
- 3/4" Drive Size
- 750 ft lb Torque
features
- Low weight design, black mirror finish and overmold comfort grip
- Hard hitting oil bath twin hammer unit and a swivel air inlet with screen
- Combined forward/reverse power management system
- Thru-handle exhaust with silencing technology
| Torque [Max] | 750 ft lb |
| Air Consumption [Average] | 8 ft3/min |
| Drive Size | 3/4 in |
| Length | 3.600 in |
| Control Type | Trigger |
| Handle Type | Pistol Grip |
| Drive Type | Male Square |
| Weight | 7.5 LB |
| EAN or UPC | 722470174387 |

