- 1/2" Drive Size
- 25-275 ft lb Torque
- 4 ft3/min Air Flow
- 1300 bpm
- 7 1/4" Length
applications
- Automotive
features
- Multi-torque regulator for positive speed control
- Ring type retainer for positive socket retention
- One hand operation with forward and reverse push buttons
| Bolt Cap: Dia. | 1/2 in |
| Air Consumption [Average] | 4 ft3/min |
| Hose Size [Min] | 0.375 in |
| Length | 7 1/4 in |
| Rotation Speed [Max] | 8000 rpm |
| Free Speed [Max] | 8000 rpm |
| Torque [Max] | 350 ft lb |
| Torque Range | 25 to 275 ft lb |
| NPTF Size | 1/4 in |
| Hose Size | 0.375 in |
| Inlet Size | 1/4 in NPT |
| Drive Size | 1/2 in |
| Blows/Impacts Per Minute | 1300 blows/min |
| Weight | 5.4 LB |

