- 3/8" Chuck
- 8 1/2" Long
- Reversible Air Drill
applications
- Vehicle maintenance
features
- Cushioned pistol grip design for comfort
- Positive action trigger throttle for variable speed control
- Side mounted forward and reverse switch for quick and easy directional change
| Chuck Capacity | 3/8 in |
| Rotation Speed | 1800 rpm |
| Length | 7 1/2 in |
| Air Consumption [Average] | 5 ft3/min |
| Hose Size | 0.375 in |
| NPTF Size | 1/4 in |
| Weight | 2.2 LB |

