- 2 7/8" Dia Wheel
- 7" Long
- 20,000 RPM
- Air Cut-Off Tool w/Clear Plastic Guard
applications
- Automotive renovation
- Muffler work
- Fiberglass
- Sheet metal
features
- 3" clear shield protects operator from debris
- Large lever throttle
- Lock-out feature
- Compact design is great for working in confined spaces
- Ergonomically designed textured grips helps reduce stress and fatigue
| Length | 7 in |
| Hose Size | 0.375 in |
| Arbor Diameter | 3/8 in |
| RPM [Max] | 20000 rpm |
| RPM | 20000 rpm |
| Inlet NPTF(f) | 1/4 in |
| Air Consumption [Max] | 4 ft3/min |
| Weight | 1.75 LB |

