- 3/8" Drive Size
- 150 rpm
- 5-45 ft lb Torque
- 4 ft3/min Air Flow
- 10" Length
features
- New handle design provides a better grip
- Ball-type socket retainer
- Reversible
- Fingertip control
| Torque [Max] | 45 ft lb |
| Length | 10 in |
| Socket Drive Size | 3/8 in |
| NPTF Size | 1/4 in |
| Drive Size | 3/8 in |
| Air Consumption [Average] | 4 ft3/min |
| Hose Size | 0.375 in |
| Rotation Speed | 150 rpm |
| Torque Range | 5 to 45 ft lb |
| Weight | 2.5 LB |

