- 422 Piece
- Inch/Metric
- Level #3
- Professional
- Auto Tool Set
description
- Proper tool storage recommended.
applications
- Work force
- Advanced training
features
- Rugged alloy steel
- Nickel chrome plating
- Resists rust and corrosion
- Heat-treated for greater strength
- Oil quenched for hardness
includes
- 200 sockets
- 25 drive tools
- 90 wrenches
- Two reversible ratcheting wrench sets
- 11 pliers
- Four locking pliers
- Five hammers
- Eight punches
- Five chisels
- 12 screwdrivers
- Three pry bars
- Five files
- Three alignment tools
- 37 additional tools
| Family Name | Level #3 Professional Auto Tool Set |
| Inch/Metric | Inch, Metric |
| No. of Pieces | 422 |
| Weight | 68.9 LB |

