- Spade Drill Bit Set
- 13 Pieces
- Sizes range from 1/4" to 1"
features
- For use with wood, ideal for boring holes
includes
- 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8" and 1"
| Size Range | 1/4 in to 1 in |
| Type | Spade Drill Bit |
| No. of Pieces | 13 |
| Weight | 1.35 LB |
| EAN or UPC | 45325997673 |

