- Hand Held
- Measures 0" to 30" of Mercury Vacuum
- w/Hand Pump, 2 Ft Hose, 3 Hose Adapters
- Vacuum Pump
applications
- EGR valves
- Headlight cover doors
- Heater and AC baffles
- PCV valves
- Transmission modulators
- Vacuum switches
- Valves and diaphragms
features
- Vacuum pump has durable solid brass cylinder, cylinder head and piston
- Measures 0 to 30" of mercury vacuum
- Checks vacuum controlled components and leaks
- Vacuum pump alone can test vacuum operated sensors and components
- Allows one person to bleed brake fluid easily and cleanly
- Specially designed adapters fit all brakes
includes
- Hand pump
- 2 ft hose
- Three hose adapters
| Vacuum Range | 0-30 in Hg |
| Family Name | Hand Held Vacuum Pump |
| Weight | 1.75 LB |

