- Tool Chest
- 26" W x 15 3/8" H x 12" D
- Black
features
- Open chest height 25 3/8"
- Tote tray included
| No. of Drawers | 6 |
| Color | Black |
| Manufacturer Name | CRAFTSMAN |
| Depth | 12 in |
| Storage Capacity | 3458 in3 |
| Type | Tool Chest |
| Height | 15 3/8 in |
| Weight | 65.0 LB |
| EAN or UPC | 721615149938 |

