- Tool Cabinet
- 26-1/2" W x 18" D x 34-1/4" H
- Black
features
- 5" x 2" casters
- Reinforcing caster angles
- 750 lb load rating
| Color | Black |
| Height | 34 1/4 in |
| Load Capacity | 750 lbs |
| Caster Type | 2 Fixed, 2 Swivel |
| No. of Drawers | 4 |
| Depth | 18 in |
| Storage Capacity | 8513 in3 |
| Weight | 103.0 LB |
| EAN or UPC | 721615149952 |

