- 26.5" Wide
- 18" Deep
- 34.25" High
- 5 Drawers
- Black
features
- 5" x 2" casters
- 750 lb load rating
- Reinforcing caster angles
- Long drawer life
- Drawers open easily, even with heavy loads
- Full access to tools, even in the back of the drawer
| No. of Drawers | 5 |
| Height | 34 1/4 in |
| Color | Black |
| Type | Roll-Away |
| Depth | 18 in |
| Width | 26 1/2 in |
| Weight | 118.0 LB |

