- 40 1/2" Wide
- 12" Deep
- 19.5" High
- Ball Bearing
- 7 Drawer
features
- Open chest height 29 1/2"
includes
- Tote tray
| Height | 19 1/2 in |
| No. of Drawers | 7 |
| Width | 40 1/2 in |
| Color | Black |
| Depth | 12 in |
| Weight | 100.0 LB |
| EAN or UPC | 721615150965 |
| Height | 19 1/2 in |
| No. of Drawers | 7 |
| Width | 40 1/2 in |
| Color | Black |
| Depth | 12 in |
| Weight | 100.0 LB |
| EAN or UPC | 721615150965 |