- Bench Grinder with Lamp
- 1/6 hp
- 6" Grind Wheel Diameter
- 19.3" L x 10.2" W x 9.3" H
features
- Thin-line motor housing for easy grinding of longer materials
- Large, independently-operable lamp for illuminating set-up and grinding operations
- Lighted on/off rocker switch
- Includes one 36 grit and one 60 grit wheel for grinding a wide variety of projects
- Large, cast-iron base reduces vibration and provides stability during use
- Wide, clear eye shields are supported by sturdy spark guards for safe operation
| Grinding Wheel Dia. | 6 in |
| Phase | Single Phase |
| Control Type | On/Off Switch |
| Height | 9.300 in |
| Type of Grinder | Bench |
| Pedestal | None |
| Dust Control Type | N/A |
| Eye Shields | Non-Lighted |
| Type | Grinder |
| Length | 19.300 in |
| Width | 10.200 in |
| Weight | 23.4 LB |
| EAN or UPC | 726420211245 |

