- 41" wide
- 18" Deep
- 40 3/4" High
- Ball Bearing
- 12 Drawers
features
- 5" x 2" casters
- Reinforcing caster channels
- Load rating 1,000 lb
| Width | 41 in |
| Height | 40 3/4 in |
| Depth | 18 in |
| Color | Black |
| No. of Drawers | 12 |
| Weight | 230.0 LB |
| Width | 41 in |
| Height | 40 3/4 in |
| Depth | 18 in |
| Color | Black |
| No. of Drawers | 12 |
| Weight | 230.0 LB |