- Tool Chest
- 36" W x 19 3/4" H x 12" D
- Red
| Type | Tool Chest |
| Height | 19 3/4 in |
| Storage Capacity | 4384 in3 |
| Depth | 12 in |
| Color | Red |
| No. of Drawers | 10 |
| Manufacturer Name | CRAFTSMAN |
| Weight | 73.0 LB |
| EAN or UPC | 721615152617 |
| Type | Tool Chest |
| Height | 19 3/4 in |
| Storage Capacity | 4384 in3 |
| Depth | 12 in |
| Color | Red |
| No. of Drawers | 10 |
| Manufacturer Name | CRAFTSMAN |
| Weight | 73.0 LB |
| EAN or UPC | 721615152617 |