- Bench Grinder
- 8" Grind Wheel Diameter
- 18.8" L x 14.8" W x 13.5" H
- Variable Speed
features
- 8" x 1" 60 grit wheel, 8" x 3/4" wire wheel
- One max developed HP
- 1725 to 3450 rpm (no load)
- Adjustable variable speed knob
- Quick release wheel guards
includes
- Large eye shields
- Drill bit sharpening plate
- Wheel dresser
- Quench tray
- Task light (bulb not included)
- Wheel wrench
| Color | Black, Silver |
| RPM [Min] | 1725 rpm |
| RPM [Max] | 3450 rpm |
| Height | 13 1/2 in |
| Dust Control Type | N/A |
| Type of Grinder | Bench |
| Eye Shields | Non-Lighted |
| Type | Grinder |
| Grinding Wheel Dia. | 8 in |
| Control Type | On/Off - 2 Speed |
| Pedestal | None |
| Width | 14.800 in |
| Length | 18.800 in |
| Weight | 47.3 LB |
| EAN or UPC | 692282211627 |

