- 41" Wide
- 20" Deep
- 41 1/4" High
- 14 Drawers
- Long Distance Tool Cart
features
- Griplatch® drawer system securely latches drawers in place and is easy to release - simply lift any section of the drawer pull to easily slide the drawer open
- Keyed internal locking system secures valuable tools
- Reinforcing caster channels
- Heavy-duty tubular side handle
- Load rating 1,000 lb
| Color | Black |
| Height | 41 1/4 in |
| Depth | 20 in |
| No. of Drawers | 14 |
| Weight | 280.0 LB |
| EAN or UPC | 721615152532 |

