- 41" Wide
- 20" Deep
- 41 1/4" High
- 12 Drawers
- Black
applications
- Designed for applications where the cart must be constantly moved from job to job
features
- Griplatch® drawer system securely latches drawers in place and is easy to release - simply lift any section of the drawer pull to easily slide the drawer open
- Full-width top drawer
- Keyed internal locking system secures valuable tools
- Reinforcing caster channels
- Heavy-duty tubular side handle
- Load rating 1,000 lb
| Type | Tool Cart |
| Color | Black |
| Depth | 20 in |
| No. of Drawers | 12 |
| Height | 41 1/4 in |
| Weight | 65.0 LB |
-
![]()
-
Delivery Via Truck



