- Industrial Bench Grinder with Stand
- 12" Grind Wheel Diameter 2 hp
features
- Durable design features cast iron base and end shields, eye shields and wheel guards for heavy-duty use
- 12" abrasive wheels feature a 1 1/4" face
- Includes cast iron/steel stand
| Type of Grinder | Bench |
| Voltage Rating | 240 V |
| Type | Grinder |
| Control Type | On/Off Switch |
| Amps | 10 A |
| RPM [Max] | 1800 rpm |
| Eye Shields | Non-Lighted |
| Grinding Wheel Dia. | 12 in |
| Pedestal | Yes |
| Weight | 279.0 LB |
| EAN or UPC | 726420211962 |

