- 10" Blade
- 15 A
- 4,800 RPM
- w/24T Carbide Blade
- Compound Miter Saw
features
- Quick locking miter table
- Bevel lock handle
- Power lever handle supports hand for comfort
- Zero clearance throat plate helps increase accuracy
- Unique control knobs and scale graphics for quick easy setups
- Electronic brake stops for blade rotation in seconds
- Three position handle
- Built-in carrying handle
includes
- Carbide blade
- Extension wings
- Clamp
| Voltage Rating | 120 |
| Arbor Hole | 5/8 in |
| RPM [Max] | 4800 rpm |
| Blade Dia. | 10 in |
| Amps | 15 A |
| Family Name | 10 in Compound Miter Saw |
| Weight | 37.5 LB |

