- 12" Blade
- 15 A
- 4,000 RPM
- w/30T Carbide Blade
- Miter Saw
features
- Die-cast aluminum base
- Power lever handle supports hand for comfort
- Electronic brake stops for blade rotation in seconds
- Zero clearance throat plate helps increase accuracy
- Unique control knobs and scale graphics for quick easy setups
includes
- Carbide blade
caution
- Not For Use With Turret Unwinds
| Arbor Hole | 1 in |
| Voltage Rating | 120 |
| Blade Dia. | 12 in |
| RPM [Max] | 4000 rpm |
| Amps | 15 A |
| Family Name | 12 in Laser Trac™ Miter Saw |
| Weight | 51.0 LB |

