- 10" Blade
- LaserTrac™ for Alignment
- 15 A
- 5,000 RPM
- w/40T Carbide Blade
features
- D handle
- Bevel lock handle
- Power lever handle supports hand for comfort
- Zero clearance throat plate helps increase accuracy
- Unique control knobs and scale graphics for quick easy setups
- Electronic brake stops for blade rotation in seconds
- Laser is dotted line for alignment becomes solid as cut starts
includes
- Carbide blade
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Blade Dia. | 10 in |
| Family Name | 10 in Laser Trac™ Compound Miter Saw |
| Amps | 15 A |
| RPM [Max] | 5000 rpm |
| Arbor Hole | 5/8 in |
| Voltage Rating | 120 |
| Weight | 34.0 LB |

