- 12" Blade
- 15 A
- 4,300 RPM
- w/40T Blade
- Slide Compound Miter Saw
features
- Power lever handle supports hand for comfort
- Zero clearance throat plate helps increase accuracy
- Unique control knobs and scale graphics for quick easy setups
- Electronic brake stops for blade rotation in seconds
- 20 1/2" diameter work table
- Two dust collection ports
includes
- Carbide blade
| Blade Dia. | 12 in |
| Family Name | 12 in Slide Compound Miter Saw |
| Arbor Hole | 5/8 in |
| Voltage Rating | 120 |
| Amps | 15 A |
| RPM [Max] | 4300 rpm |
| Weight | 61.6 LB |

