- 1/2 HP
- 120 Volt
- 4" x 36" Belt/6" Disc Sander
features
- Quick tension release lever for belt changes
- Cast iron base
- On/off switch with removable locking key
- Sanding belt dust extractor
- Easy-to-use belt tension controls for fast belt changes
- Interchangeable tilting aluminum table can be used on either belt or disc
includes
- Miter gauge
- Sandpaper
- Belt stop-block
| Type | Belt Sander, Disc Sander |
| Pad or Belt Size | 4 in x 36 in Belt |
| Voltage Rating | 120 |
| Tube Reduction B | 1,760 ft/min |
| Weight | 53.55 LB |

