- 12"
- 5 Speeds
- 540 to 3,600 RPM
- Benchtop Drill Press
features
- Variable speed range capability
- Keyed chuck provides a firm grip on bits
- Cast iron construction
- Soft touch ergonomically designed handles
includes
- Rip fence
- Depth scale
| Speeds | 5 |
| Family Name | 12 in Benchtop Drill Press |
| RPM Range [Max] | 3600 rpm |
| Spindle Travel | 2.375 in |
| Built-in Light | No |
| Rack & Pinion Table Elevation | Yes |
| RPM Range [Min] | 540 rpm |
| Table Swivel | Yes |
| Chuck Capacity | 1/2 in |
| Table Tilt | Yes |
| Distance - Spindle to Column | 6 in |
| Overall Height | 37.0938 in |
| Table Size | 10 1/4 in x 8 1/2 in |
| Weight | 82.95 LB |

