- 10" Blade
- 1 1/2 HP
- Dual Voltage
- 13/6 1/2 A
- w/10" x 40T Carbide Blade
features
- Built-in accessory shaft accepts a variety of optional accessories
- Rugged, stamped steel stand with support stringers and nonskid, adjustable feet
- Sturdy work surface accommodates large work pieces
- Automatic blade brake stops blade in seconds
- Laser Trac™ cutting guide
- Tactile gripped unit controls grouped by function for ease of use
- Control Cut™ trigger actuated, variable speed, feed rate control mechanism
- Powerful induction motor provides the power required for even the toughest cutting jobs
includes
- Carbide blade
| Amps [Min] | 6.5 A |
| Blade Dia. | 10 in |
| Table Size | N/A |
| RPM | 3450 rpm |
| Voltage Rating | 120 |
| Family Name | 10 in Laser Trac™ Radial Arm Saw |
| Amps | 13 A |
| Amps [Max] | 13 A |
| Weight | 0.326 LB |
| EAN or UPC | 714994220107 |

