- 10" Blade
- 1 1/2 HP
- 120 V
- 15 A
- 3,450 RPM
| Voltage Rating | 120/240 |
| Amps | 15 A |
| Table Size | 40 in x 27 in |
| RPM | 3450 rpm |
| Blade Dia. | 10 in |
| Weight | 306.0 LB |
| Voltage Rating | 120/240 |
| Amps | 15 A |
| Table Size | 40 in x 27 in |
| RPM | 3450 rpm |
| Blade Dia. | 10 in |
| Weight | 306.0 LB |