- 10" Blade
- 1 1/2 HP
- 15 A
- Table Saw
| Amps | 15 A |
| RPM | 3450 rpm |
| Table Size | 40 in x 27 in |
| Family Name | 10 in Table Saw |
| Blade Dia. | 10 in |
| Amps [Min] | N/A |
| Voltage Rating | 120/240 |
| Amps [Max] | N/A |
| Weight | 385.0 LB |
| Amps | 15 A |
| RPM | 3450 rpm |
| Table Size | 40 in x 27 in |
| Family Name | 10 in Table Saw |
| Blade Dia. | 10 in |
| Amps [Min] | N/A |
| Voltage Rating | 120/240 |
| Amps [Max] | N/A |
| Weight | 385.0 LB |