- 14" Blade
- 10 A
- 120 V
- w/Stand, Miter Gauge
- Bandsaw
features
- Cast iron frame
- Cast iron table tilts 15° left and 45° right
- Two-piece hinged metal cover
- Dust collection chute
- Wheel cleaning brushes
- On/off switch with removable locking key
- Dual speed capability
- Nonmetallic blade guides
- Two die-cast aluminum wheels
| Amps | 10 A |
| Voltage Rating | 120 |
| No Load SFPM | 2700 |
| Length | 93 1/2 in |
| Family Name | 14 in Bandsaw |
| Rectangular Length Capacity x Height | 6 in x 6 in |
| Round Stock Capacity | 6 in |
| Blade Size | 1/2, 1/4, 1/8, 3/4, 3/8, 1/8 1/4 3/8 1/2 3/4 |
| Weight | 202.4 LB |

