- 1 1/2 HP
- 120 Volt
- 6" x 48" Belt/9" Disc Sander
features
- Operates vertically or horizontally
- Aluminum disc table with miter gauge slots
- Dust collection port
- Table tilt adjustments provide accurate setup for angled work
- Unit can be mounted directly to a bench
- Built-in dust collection with bag
- Cast iron belt table with miter gauge slot
| Tube Reduction B | 2,700 ft/min |
| Type | Belt Sander, Disc Sander |
| Pad or Belt Size | 6 in x 48 in Belt |
| Amps | 10.8 A |
| Voltage Rating | 120 |
| Weight | 110.0 LB |

