- 1 1/2 HP
- 110/220 Volt (Prewired for 110 Volts)
- 6" x 48" Belt/12" Disc
- Professional Belt/Disc Sander
features
- Operates vertically or horizontally
- Dust collection port
- Cast iron belt table with miter gauge slot
- Cast iron disc table with miter gauge slot
- Enclosed steel cabinet
- On/off locking rocker switch
- Lock-on power button provides continuous use
- Sawdust ejection chute keeps work surface clear
- Single speed capability
- Table tilt adjustments provide accurate setup for angled work
- Easy-to-use belt tension controls for fast belt changes
includes
- Sandpaper
- Miter gauge
| Amps | 15 A |
| Type | Belt Sander, Disc Sander |
| Tube Reduction B | 1,570 ft/min |
| Pad or Belt Size | 6 in x 48 in Belt |
| Voltage Rating | 110, 220 |
| Weight | 196.0 LB |
| EAN or UPC | 726420226065 |

