- 7"Blade
- Wet/Dry Application
- 1 HP
- 1,725 RPM
- w/ Pump, Hose Nozzle, Valve, Tubing
features
- Sawdust exhaust port
- Two gallon coolant reservoir
- Submersible pump
- Oversized, quick action vise opens to 12 1/2"
- Lock-on power button provides continuous use
- Solid cast iron table tilts up to 45°
- One-piece unitized steel body
- Support body has durable wheels for easy portability
- Multi-speed capability
| Rectangular Length Capacity x Height | 7 1/4 in x 7 1/4 in |
| Voltage Rating | 115 |
| Family Name | 7 in Wet/Dry Metal Cutting Saw |
| Round Stock Capacity | 7 1/4 in |
| Amps | 16 A |
| Blade Size | 4-Mar, 39511 |
| No Load SFPM | 180 |
| Weight | 330.0 LB |
| EAN or UPC | 726420226126 |

