- 10" Blade
- 1 1/2 HP
- 120 V
- 13 A
- 3,450 RPM
features
- Start and run induction motor with slip-resistant, v-notch belt drive system
- Cast iron body with stamped steel stand
- Rips 24" left and 24" right of blade
- Align-A-Rip™ precision-milled aluminum rail works with self-aligning, quick-release rip fence
| Voltage Rating | 120 |
| Amps | 13 A |
| RPM | 3450 rpm |
| Amps [Min] | N/A |
| Table Size | 40 in x 27 in |
| Blade Dia. | 10 in |
| Family Name | 10 in Table Saw |
| Amps [Max] | N/A |
| Weight | 307.0 LB |

