- Floorstanding Top Drill Press
- 4" Quill Travel
- 1/32" to 5/8" Chuck Size
- 1/2 hp
- Keyless Chuck
features
- Column-mounted laser attachment
- Adjustable work lamp
| Quill Travel | 4 in |
| Chuck Capacity | 5/8 in |
| Height | 67 1/4 in |
| Distance - Spindle to Column | 15 in |
| Base Width | 8 1/4 in |
| Width | 12 1/2 in |
| Column Dia. | 2 7/8 in |
| RPM Range [Min] | 0 rpm |
| Table Size | 12 in x 12 in |
| Table Tilt | Yes |
| RPM Range [Max] | 1725 rpm |
| Amps Rating | 8.6 A |
| Base Length | 10 1/4 in |
| Built-in Light | Yes |
| Table Swivel | No |
| Depth | 27.5 in |
| Speeds | 12 |
| Voltage | 120 |
| Weight | 180.0 LB |
| EAN or UPC | 692282229004 |

