- 17"
- 16 Speeds
- 200 to 3,630 RPM
- Floorstanding Drill Press
features
- Adjustable depth control
- Table tilt adjustments provide accurate setup for angled work
- Keyed chuck provides a firm grip on bits
- Multi-speed capability
- Rack and pinion height adjustment
| Built-in Light | Yes |
| Table Tilt | Yes |
| RPM Range [Min] | 200 rpm |
| Speeds | 16 |
| Overall Height | 64.875 in |
| Table Size | 14 1/4 in x 14 1/4 in |
| RPM Range [Max] | 3630 rpm |
| Table Swivel | Yes |
| Spindle Travel | 3.25 in |
| Distance - Spindle to Column | 8.5 in |
| Chuck Capacity | 5/8 in |
| Rack & Pinion Table Elevation | Yes |
| Family Name | 17 in Floorstanding Top Drill Press |
| Weight | 187.0 LB |

