- 20"
- 12 Speeds
- 150 to 4,200 RPM
- Floorstanding Drill Press
features
- Built-in light
- Adjustable depth control
- Table tilt adjustments provide accurate setup for angled work
- Keyed chuck provides a firm grip on bits
- Multi-speed capability
- Belt drive motor handles tough jobs
- Adjustable motor bracket ensures proper belt tension
- Rack and pinion height adjustment
| RPM Range [Max] | 4200 rpm |
| RPM Range [Min] | 150 rpm |
| Table Tilt | Yes |
| Rack & Pinion Table Elevation | Yes |
| Table Swivel | No |
| Family Name | 20 in Floorstanding Top Drill Press |
| Distance - Spindle to Column | 10 in |
| Built-in Light | Yes |
| Table Size | 19 1/4 in x 18 3/8 in |
| Speeds | 12 |
| Overall Height | 66.75 in |
| Chuck Capacity | 3/4 in |
| Spindle Travel | 4.71875 in |
| Weight | 283.0 LB |

