- 15"
- Variable Speeds
- 250 to 3,100 RPM
- Floorstanding Drill Press
features
- Table tilt adjustments provide accurate setup for angled work
- Keyed chuck provides a firm grip on bits
- Multi-speed capability
- Rack and pinion height adjustment
- Laser Trac™ laser attachment use X/Y axis to mark work place
- Dual mounting position of feed handle (left and right) for more versatile operation
- Table bevels 45° and swivels 360°
| Distance - Spindle to Column | 7.5 in |
| Table Swivel | No |
| Overall Height | 70 in |
| Spindle Travel | 4.75 in |
| Speeds | 12 |
| Family Name | 15 in Floorstanding Top Drill Press |
| RPM Range [Min] | 250 rpm |
| Built-in Light | No |
| Rack & Pinion Table Elevation | Yes |
| RPM Range [Max] | 3100 rpm |
| Table Tilt | No |
| Table Size | 16 in x 13 in |
| Chuck Capacity | 5/8 in |
| Weight | 167.2 LB |

