- Combination Wrench
- 3/8 in Opening
- 5.29 in Overall Length
- 12 Points
features
- Raised panel
| Inch/Metric | Inch |
| No. of Points | 12 |
| Overall Length | 5.29 in |
| Finish | Chrome |
| Open End Width | 0.82 in |
| Box End Thickness | 0.292 in |
| Wrench Type | 15° Offset, 15° Angle |
| Open End Thickness | 0.192 in |
| Box End Width | 0.56 in |
| Weight | 0.06 LB |
| EAN or UPC | 714994805014 |

