- Combination Wrench
- 7 mm Opening
- 4.210 in Overall Length
- 12 Points
features
- Raised panel
| Wrench Type | 15° Offset, 15° Angle |
| Inch/Metric | Metric |
| Overall Length | 4.21 in |
| Open End Thickness | 0.177 in |
| Finish | Satin |
| Open End Width | 0.57 in |
| Box End Width | 0.44 in |
| No. of Points | 12 |
| Box End Thickness | 0.23 in |
| Weight | 0.06 LB |
| EAN or UPC | 714994805205 |

